3/8 in Drive, 18mm Metric, Socket, 6 Points, Almn Brz, Natural, 18 mm

  • Mfr # DW-3/8D18MM

  • Zoro # G5919929


product price:  $96.29
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Unfinished
Overall Length
1 15/16 in
SAE or Metric
Metric
Number of Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DW-3/8D18MM
Zoro #
G5919929
UPC #
702535886615
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
18mm
Overall Length
1 15/16 in
Socket Sizes
18mm
Socket Depth
Deep
Socket Size
18 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Output Type
6 pt
Socket Type
Deep Well
Material
Aluminum Bronze
Standards
FM Approved, ASTM A342
Tether Capable
Not Tether Capable
Drive Type
Hand
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Locking
No
Non-Sparking
Yes
Product Type
DeepWell Nonsparking Socket
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall

Description

Nonsparking Socket, Socket Size 18 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.