Bottle, 4 oz, 22-400, PK24

  • Mfr # GLC-01138

  • Zoro # G5926164


product price:  $42.89
/pk 24, $1.79/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
48 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLC-01138
Zoro #
G5926164
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
48 mm
Screw Closure Size
22-400 mm
Labware Height - English
4.41 in
Height
112mm
Labware Height - Metric
112 mm
Labware Screw Closure Size
22-400 mm
Mouth Size
Narrow
Overall Height - Metric
112 mm
Body Diameter - Metric
48 mm
Minimum Screw Closure Size
22 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
4 oz.
Labware Body Color
Clear
Labware Closure Material
Phenolic
Bottle/Jar Shape
Boston Round
Labware Capacity - Metric
120 mL
Includes Closure
Yes
Graduation Range
Not Specified
Labware Nominal Capacity - English
4 oz
Labware Capacity - English
4 oz
Labware Closure Type
Screw On
Labware Closure Liner Material
Pulp/Vinyl
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
120 mL
Labware Closure Liner Design
Flat
Pre-Cleaned
None
Labware Closure Color
Black
Labware Basic Material
Glass
Labware Clarity
Transparent
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Closure Included
Yes
Basic Material
Glass
Numbers of Bottles Included
24
Capacity - Metric
120 mL
Capacity - English
4 fl oz
Body Color
Clear
Bottle Type
Sampling
USP Specification
Type III
Nominal Capacity - Metric
120 mL
Graduated
No
Includes Label
Yes
Closure Liner Material
Pulp/Vinyl
Closure Type
Screw On
Body Material
Glass
Clarity
Transparent
Nominal Capacity - English
4 oz
Closure Liner Design
Flat
Closure Color
Black

Description

Bottle, Body Color Clear, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.