Industrial Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-220-400-G

  • Zoro # G5931657


product price:  $36.45
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LFS-220-400-G
Zoro #
G5931657
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.8 in
Manufacturer Warranty Length
1 yr
Case Depth
1.41 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-220
Lens Material
Acrylic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
50 psi
Characteristics
With Brass Internals
Case Color
Black
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Application
Corrosion-Resistant Case
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
50
Gauge Filled With
Glycerin
Graduations
50 psi
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Smallest Graduation
50
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME
Movement Material
Copper Alloy
Pressure Range Type
Pressure
Includes Vent Plug
Yes
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Secondary Scale Units
kPa
Dial Face Material
Aluminum
Pointer Material
Aluminum
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Grade
ASME B40.1 Grade A
Sensor Material
Phosphor Bronze
Removable Bezel
Yes
Includes Mounting Hardware
No
Process Connection Gender
Male
Bezel Material
Zytel Nylon
Vibration Resistance
Liquid-Filled
Field Fillable
No
Bezel Mounting Type
Removable
Primary Scale Numeric Increments
50
Movement Type
Swiss
Scale Type
Dual
Accuracy Scale
Mid-Scale
Pointer Color
Black
Pressure Gauge Type
Industrial Pressure Gauge
Dry Dampening Feature
None
Gauge Case Liquid
Glycerin
Non-Sparking
No
Secondary Pressure Range
0 to 2,800 kPa
Sensor Type
Bourdon Tube
Case Construction
Corrosion Resistant
Dial Color
White
Primary Scale Minor Graduations
50
Maximum Pressure
400
Operating Temperature Range
-20 Degrees to 150 Degrees F
IP Rating
IP65
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
SPAN
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Compatible with Series
Universal
Process Media Temperature - Maximum
140 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.