LDMP-C75 Mechanics Gloves, Pig Leather Palm, Tan Pigskin Back, 11, Tan

  • Mfr # LDMP-C75-011

  • Zoro # G5934037


product price:  $54.19
/pr

Key Features

Glove Size
11
Color
Tan
Cuff Style
Hook-and-Loop
Palm Material
Pig Leather
Application
Construction, Oil and Gas, Mining, Rigging, Manufacturing, Material Handling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LDMP-C75-011
Zoro #
G5934037
UPC #
781513637951
Country of Origin
Multiple

Dimensions

Glove Size
11
Cuff Length
1 in
Size- Numeric
11
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
Tan
Cuff Style
Hook-and-Loop
Palm Material
Pig Leather
Application
Construction, Oil and Gas, Mining, Rigging, Manufacturing, Material Handling
Palm Construction
Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388:2016 4X43 FP; ANSI A9
Closure Type
Slip-On
Finger Style
Full Finger
Stitching Material
Cotton/Polyester
Cuff
Elastic
ANSI/ISEA Cut Level
A9
Back Material
Leather, TPR
Lining
Tricot
Thumb Style
Keystone
Rope Channel Reinforcement
No
Glove Back Material
Pigskin
Leather Glove Liner Type
Aramid Liner
Waterproof
No
Cuff Material
Leather
Glove Back Color
Tan
Glove Construction
Cut and Sewn
Brand and Series
Mechanix Wear LDMP-C75
Glove Cut
Gunn
ANSI/ISEA Abrasion Level
Not Tested
Leather Grade
Standard
Series
LDMP-C75
Windproof
No
Leather Color
Tan
ANSI/ISEA Puncture Force
100 N
Glove Materials
Pigskin
Glove Hand Style
Left and Right
ANSI/ISEA Impact Level
2
Includes Pull Strap
No
Low-Profile Impact Protection
Yes
Reflective Backing
No
Leather Glove Style
Drivers
Impact Protection Style
Low-Profile
Cut-Resistance Coverage
Full
Glove Liner Material
Aramid
Water Resistant
No
Includes Keypad Nib
No
Knuckle Protection Material
TPR
Thumb Sweat Wipe
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Includes Red Palm
No
ANSI/ISEA Impact Force
6.5 kN
Oil Resistant
Yes
Includes Double Palm
No
ANSI/ISEA Cut Load
7,300 g
Cuff Color
Tan
ANSI/ISEA Puncture Level
3
EN 388 Rating
4X43FP
Internal Reinforcement Material
Para-Aramid
Includes Pinch Point Protection
Yes
EN 388 Impact Rated
Yes
Includes ID Panel
No
Glove Backing Material
Tan Pigskin
Includes Padded Palm
No
High-Visibility
No
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Oil-Resistant
Yes
Glove Features
Pinch-Point Protection
Glove Lining Material
Aramid

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated No, Leather Coverage Style Full Leather, Standards EN 388-4X43F, ANSI A9, ANSI 138 2, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Hook-and-Loop, Glove Liner Material Aramid, Leather Grade Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.