Grid Board, Porcelain, 24 in, 36 in, Aluminum Frame, White, Gloss

  • Mfr # OB-2436B

  • Zoro # G5946744


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Width
36 in
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OB-2436B
Zoro #
G5946744
UPC #
727289003101
Country of Origin
United States

Dimensions

Dry Erase Height
24 in
Dry Erase Width
36 in
Height
24"
Overall Height
24 in
Overall Width
36 in
Width
36"
Board Width - Side 1
36 in
Adjustable Height
Not Adjustable
Board Height - Side 1
24 in

Details

Item
Grid Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
Frame Color
Silver
Includes
1 in x 2 in Magnetic Cardholders, Multi-Color Data Cards, Month/Day/Date Headings
Frame Material
Aluminum
Surface Finish
Gloss
Columns Across
17
Number of Rows
23
Number of Months
12
Corner Shape
Square
Features
1 in x 2 in Grid
Color
White
Assembly
No
Recycled Content
0.3
Reversible
Not Reversible
Includes Mounting Hardware
Mounting Hardware Included
Board Material - Side 1
Porcelain
Board Color - Side 1
White
Number of Columns
17
Includes Frame
Frame Included
Product Type
Grid Board
Magnetic - Side 1
Magnetic

Description

Dry Erase Grid Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes 1 in x 2 in Magnetic Cardholders, Multi-Color Data Cards, Month/Day/Date Headings

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.