Bottle Cleaned, 32 oz, 70-400, PK12

  • Mfr # GLC-01836

  • Zoro # G5947767


product price:  $88.29
/pk 12, $7.36/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
94 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLC-01836
Zoro #
G5947767
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Labware Height - Metric
177 mm
Labware Screw Closure Size
70-400 mm
Labware Height - English
6.97 in
Screw Closure Size
70-400 mm
Height
177mm
Mouth Size
Wide
Minimum Screw Closure Size
70 mm
Overall Height - Metric
151 mm
Body Diameter - Metric
94 mm

Details

Item
Precleaned Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Includes Closure
Yes
Labware Body Color
Clear
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Closure Liner Material
F217/PTFE
Pre-Cleaned
Visible Particulate
Labware Capacity - English
32 oz
Bottle/Jar Shape
Round
Labware Closure Material
Thermoset
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Nominal Capacity - English
32 oz
Labware Capacity - Metric
960 mL
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
960 mL
Labware Closure Color
Green
Labware Clarity
Transparent
Special Features
Applications Include Pharmaceutical, Chemical, Environmental and Food Packaging and Storage, Suggested as a General Purpose Bottle
Glassware Class
Not Rated
USP Specification
Type III
Capacity - English
32 fl oz
Closure Type
Screw On
Bottle Type
Sampling
Graduated
No
Closure Liner Material
Polyethylene/PTFE
Basic Material
Glass
Clarity
Transparent
Capacity - Metric
960 mL
Body Color
Clear
Nominal Capacity - Metric
960 mL
Numbers of Bottles Included
12
Closure Liner Design
Flat
Nominal Capacity - English
32 oz
Closure Color
Green
Closure Included
Yes
Body Material
Glass

Description

Precleaned Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 151 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 70-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.