This item is Discontinued.

Bates Tactical Boots, Womens, 6M, Black, PR E02749

This item is Discontinued.

Bates

Tactical Boots, Womens, 6M, Black, PR (Discontinued)

Mfr # E02749
Zoro # G5957691
UPC # 018466862087
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02749
Zoro #
G5957691
UPC #
018466862087
Country of Origin
China
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Outsole Material
Rubber with TPU Arch Support
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Item
Tactical Boots
Oil Resisting Sole
No
Midsole Material
TPU
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Footwear Sole Pattern
Lug
Upper Boot Material
Leather/Mesh
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Upper Material
Leather/Mesh
Metatarsal Guard
No
Resists
Slips

Description

Tactical Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.