This item is Discontinued.

Bates Tactical Boots, Mens, 9EW, Black, PR E02343

This item is Discontinued.

Bates

Tactical Boots, Mens, 9EW, Black, PR (Discontinued)

Mfr # E02343
Zoro # G5963885
UPC # 018466860014
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02343
Zoro #
G5963885
UPC #
018466860014
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Liner Material
Mesh
Outsole Material
Rubber with TPU Arch Support
Upper Boot Material
Leather/Mesh
Wide Toe Cap
No
Item
Tactical Boots
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
TPU
Electrical Hazard Rated
No
Static Dissipative
No
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Footwear Shank Type
Fiberglass
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Resists
Slips
Upper Material
Leather/Mesh
Metatarsal Guard
No

Description

Tactical Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.