Unitized Wheel, 6" Dia, Center Hole, Aluminum Oxide, 80 Grit, Non-Woven Type, XL-UW
Mfr # 61500122652
Zoro # G5968821
product price:Â $61.15
/eaKey Features
Disc Diameter
6"
Vacuum Hole Design
Center Hole
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Non-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61500122652
Zoro #
G5968821
UPC #
00048011165455
Country of Origin
United States
Dimensions
Disc Diameter
6"
Disc Dia.
6"
Connector Size
1 in
Overall Diameter
6 in
Face Width
1/2 in
Details
Item
Unitized Wheel
Vacuum Hole Design
Center Hole
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Non-Woven
Grade
Medium
Series
XL-UW
Disc Backing Material
Paper
Abrasive Grade
Coarse
Color
Gray
Abrasive Grit
80
Connector Type
Unthreaded Hole
Coating Coverage
Open
Resistance Properties
Heat, Load, Smear
Density Rating
Soft (2)
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1/2 in, Overall Diameter 6 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 80, Resistance Properties Heat, Load, Smear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.