PSA Sanding Disc, AlO, Cloth, 16in, 50G, PK10
Mfr # 60440202046
Zoro # G5970246
product price:Â $191.99
/pk 10, $19.20/ea
Free Shipping & Returns
Key Features
Disc Dia.
16"
Grit
50
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60440202046
Zoro #
G5970246
UPC #
051144888887
Country of Origin
United States
Dimensions
Disc Dia.
16"
Disc Diameter
16"
Overall Diameter
16 in
Details
Item
Sanding Disc
Grit
50
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Cloth
Series
348D
Abrasive Type
Coated
Abrasive Grit
50
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
X
Color
Brown
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Coating Coverage
Closed
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Wear, Heat, Tear
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 50, Overall Diameter 16 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.