Shelving Unit, Series Endurance Polyethylene Slate Blue

  • Mfr # 7111SB

  • Zoro # G5971104


product price:  $722.99
/ea
Free Shipping & Returns

Key Features

Series
Endurance
Number of Shelves
4
Height
51 in
Width
22 in
Features
10-Year Factory Warranty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7111SB
Zoro #
G5971104
UPC #
-
Country of Origin
United States

Dimensions

Height
51 in
Width
22 in
Length
11 in
Overall Width
25 in
Overall Depth
14 in
Overall Height
49 in
Shelf Depth
14 in
Shelf Width
25 in

Details

Item
Shelving Unit
Series
Endurance
Number of Shelves
4
Color
Slate Blue
Features
10-Year Factory Warranty
Shape
Rectangular
Surface Material
Polyethylene
Assembly
Bolt to The Wall
Standards
ISO 22196
Ligature Resistant
Ligature Resistant
Secure Facility Type
Institutional
Material
Polyethylene
Distance Between Shelves
12 in
Flammability Standards
CAL 133, UL 94 HB
Shelf Weight Capacity
300 lb
Product Type
Shelving Unit
Includes Mounting Hardware
No Mounting Hardware
Model Name
Wall-Mount Shelving: 4 Shelf

Description

Shelving Unit, Freestanding, Open, Material Polyethylene, Number of Shelves 4, Width 20 In., Depth 10 In., Height 12 In., Slate Blue, Standards ISO, Flame Retardant(Passes Cal 133)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.