Bottle Safety Coated, 32 oz, 70-400, PK12

  • Mfr # GLC-02247

  • Zoro # G5972242


product price:  $131.99
/pk 12, $11.00/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
94 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLC-02247
Zoro #
G5972242
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Screw Closure Size
70-400 mm
Labware Height - English
6.97 in
Labware Screw Closure Size
70-400 mm
Height
177mm
Labware Height - Metric
177 mm
Minimum Screw Closure Size
70 mm
Body Diameter - Metric
94 mm
Overall Height - Metric
151 mm
Mouth Size
Wide

Details

Item
Safety Coated Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Bottle/Jar Type
Sampling
Labware Capacity - Metric
960 mL
Special Features
Reduce Breakage and Lab Mishaps with the Clear Plastisol Coating to Protect your Employees, Wide Opening Makes them the Ideal General Purpose Bottle for Solid Sampling
Labware Closure Liner Design
Flat
Labware Closure Material
Phenolic
Pre-Cleaned
None
Labware Closure Liner Material
Pulp/Vinyl
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
960 mL
Labware Nominal Capacity - English
32 oz
Labware Capacity - English
32 oz
Labware Closure Type
Screw On
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Basic Material
Glass
Includes Closure
Yes
Labware Clarity
Translucent
Labware Body Material
Safety Coated Glass
Bottle/Jar Shape
Round
Labware Closure Color
Black
Glassware Class
Not Rated
Nominal Capacity - Metric
960 mL
Closure Color
Black
Nominal Capacity - English
32 oz
Body Material
Safety Coated Glass
Numbers of Bottles Included
12
Closure Type
Screw On
USP Specification
Type III
Capacity - English
32 fl oz
Clarity
Transparent
Closure Included
Yes
Capacity - Metric
960 mL
Closure Liner Design
Flat
Basic Material
Glass
Closure Liner Material
Pulp/Vinyl
Body Color
Clear
Bottle Type
Chemical/Reagent
Graduated
No

Description

Chemical/Reagent Bottle, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 151 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 70-400, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.