Oversized Key Stock, 12 in L, 1/16 in W, 1/16 in H, Carbon Steel

  • Mfr # 3500620062-12

  • Zoro # G600005310


product price:  $0.46
/ea
Sold in multiples of 65 for $29.90

Key Features

Type
Oversized
Length
12 in
Width
1/16 in
Height
1/16 in
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3500620062-12
Zoro #
G600005310
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1/16 in
Height
1/16 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Keystock-Standard Grade-Oversize Plain. Keystock 1/16 x 1/16 x 1 Ft CS PL OV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.