Coiled Spring Pin, 1/4 in Outside Dia, 1-1/2 in L, Carbon Steel, 1 PK

  • Mfr # SPC-250-1500

  • Zoro # G600398580


product price:  $0.34
/ea
Sold in multiples of 89 for $30.26

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
1-1/2 in
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPC-250-1500
Zoro #
G600398580
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Shank Length
1-1/2 in
Outside Dia.
.250" (1/4)
Overall Length
1.500" (1-1/2)
Fits Hole Dia. (Min.-Max.)
.250" - .256"

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
5500 lbs
Standards
ASME B18.8.2

Description

Coiled Pins-Standard Duty Plain. Coiled Spring Pin 1/4 x 1-1/2 SD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.