Bronze Polycarbonate Polycarbonate Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-PCT-40

  • Zoro # G600399327


product price:  $43.99
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PCT-40
Zoro #
G600399327
UPC #
193005066529
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Bronze
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Bronze
Tensile Strength
9,700 psi
Material
Polycarbonate
Standards
UL 94 V-2
Impact Strength
14 ft-lb/in
Material Type
Standard
Operating Temp. Range
-40 Degrees to 240 Degrees F
Water Absorption Rating
Good
Friction Rating
Not Slippery
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Plastic Hardness Rating
Hard
Water Absorption
0.13 %
Plastic Density
0.043 lb/cu in
Machinability
70 %
Grade
Standard
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Shape
Square
Friction Coefficient
0.53
Wear Factor
Fair
Plastic Thickness Tolerance
+0.01/-0.024 in
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Plastic Hardness
Rockwell R120
Backing Type
No Backing
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
100 %
Shore Hardness
95 Shore D
Light Transmission
53 %
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Weight
6.2 lb
Rockwell Hardness
120 HRR
Product Form
Sheet
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.