
ZX-ZAE03 direct interchange for ZINGA-ZAE03
Mfr # ZX-ZAE03
Zoro # G601194365
product price:Â $54.15
/eaKey Features
Filter Style
Suction
Replaces OEM Brand
ZINGA
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZX-ZAE03
Zoro #
G601194365
UPC #
-
Country of Origin
United States
Details
Filter Style
Suction
Replaces OEM Brand
ZINGA
Replaces OEM Part
ZAE03
Filter Rating (Microns)
3
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.