
Archer Heated Bbm 60X32 Wp, Lh Ia
Mfr # 1122-XGHLA-0
Zoro # G601206686
product price:Â $5,217.52
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Acrylic
Color
White
Drain Location
Left
Length
60 in
Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1122-XGHLA-0
Zoro #
G601206686
UPC #
885612785510
Country of Origin
Unknown
Dimensions
Length
60 in
Width
32 in
Height
20-1/4 in
Depth (In.)
18-15/16 in
Details
Item
Whirlpool Bath Tub
Material
Acrylic
Color
White
Drain Location
Left
Type
Electronic
Connection
1-1/2" Drain
Standards
ADA Compliant; ANSI A117.1; ASME A112.19.7; ANSI, ASME, CSA
Includes
Arm Rests; Heater
Description
This Archer bath offers both a relaxing whirlpool hydromassage and a soothing Heated BubbleMassage, with each experience controlled independently. Whirlpool jets relax away the day's tension as you surround your body in a cushion of heated massaging bubbles. With Heated BubbleMassage hydrotherapy, airjets release thousands of heated bubbles that deliver a blissfully warm, invigorating full-body massage. This bath has a low step-over height while allowing deep, comfortable soaking.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.