Cut-Resistant /Arc Flash Resistant Gloves, Cut Level A4 , Dipped , Neoprene, Nitrile , Sandy , 9 1 PR

  • Mfr # 99-1-9677-9

  • Zoro # G601209496


product price:  $37.59
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99-1-9677-9
Zoro #
G601209496
UPC #
063344433873
Country of Origin
China

Dimensions

Glove Size
9
Thickness
13 gauge
Size - Numeric
9

Details

Item
Cut-Resistant /Arc Flash Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
ARCTEK 9677
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Aramid
ANSI/ISEA Cut Grams
1,500 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Knuckle Protection Material
TPR
Cuff Color
Green
Anti-Static
No
Thumb Style
Straight
ANSI/ISEA Puncture Level
3
Glove Back Material
TPR
ANSI/ISEA Cut Load
1,500 g
Reflective Backing
Yes
Standards
NFPA 70E
ANSI/ISEA Heat Level (Max. Temp.)
2 (284 Degrees F)
ANSI/ISEA Heat Level
2
Glove Coating Color
Black
Includes Padded Palm
No
Palm Style
Single Layer
Includes ID Panel
No
Palm Material
Aramid
Glove Hand Style
Left and Right
Grip Pattern
Dots
Includes Pull Strap
No
Includes Double Palm
No
Fabric Weight
13 gauge
Cuff Material
Aramid
ATPV Rating
10.3 cal/sq cm
High-Visibility
Yes
Finger Coverage
Full Finger
EN 388 Rating
4X43DP
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Hand Protection Style
Glove
Touchscreen Compatible
No
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Maximum Temperature
284 Degrees F
Minimum Temperature
Not Rated
Knit Material Color
Green

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material Aramid, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X43DP, Standards NFPA 70E, Knuckle Protection Material TPR, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Hemmed Cuff, High Visibility, Reflective, High Grip, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products