
SPA1357 Metric V-Belt, 1357mm Outside Length, 13 mm Top Width, 10 mm Thickness, 1 Ribs
Mfr # SPA1357
Zoro # G601890175
product price:Â $11.09
/eaKey Features
V-Belt Type
Metric
V-Belt Section
SPA
Industry Number
SPA1357
Number of Ribs
1
Top Width
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SPA1357
Zoro #
G601890175
UPC #
190859497158
Country of Origin
China
Dimensions
Top Width
13 mm
Thickness
10 mm
Outside Length
1357mm
Details
Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPA
Industry Number
SPA1357
Number of Ribs
1
Material
POLYESTER
Description
Belt, SPA, 12.7 x 1357mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.