Men's Pilot G2 Tall Rubber Boots, Plain Toe, 15 in Height, Black, 9

  • Mfr # 31161

  • Zoro # G601968645


product price:  $18.69
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31161
Zoro #
G601968645
UPC #
081138055346
Country of Origin
China

Dimensions

Size
9
Height
15 in
Boot Height Adjustment
Adjustable Height with Cut Down Bands
Footwear Width
M

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Pilot G2
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
General Purpose
Cold-Insulation Technology
Non Insulated
Footwear Sole Pattern
Cleated
Ninety Degree Heel
Yes
Electrical Hazard Rated
No
Removable Insole
Yes
Shoe Style
Knee
Insulated
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Completely Non Metallic
Yes
Midsole Material
PVC
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.65, Dairy Tile (Wet): 0.57, Dairy Tile (Oily): 0.34, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.73, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.40
Footwear Brand
Tingley
Style Number
31161
Puncture Resistant Insole
No
Shank Material
PVC
Insole Material
EVA
Features
Chemical-Resistant, Flexible Upper Material
Waterproof Type
PVC Injection
Metatarsal Guard Style
None
Outsole Technology
Self-Cleaning
Outsole Material
PVC
Static Dissipative
Yes

Description

Black PVC Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 9, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.