Viton Round Cord, 8 mm D, 5' L, 75A, Black

  • Mfr # ZUSA-RC-1284

  • Zoro # G602584769


product price:  $45.49
/ea

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-RC-1284
Zoro #
G602584769
UPC #
193005476830
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Diameter
5/16 in

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Shape
Round
Cross Section Actual
8 mm
Grade
Standard
Maximum Temperature
400 Degrees F
Weather Resistance
Excellent
Minimum Temperature
-15 Degrees F
Oil Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Excellent
Abrasion Resistance
Good

Description

Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.