Pipe Marker, Black, Gas Natural, PK5, 83553-PK

  • Mfr # 83553-PK

  • Zoro # G602594522


product price:  $13.69
/pk 5, $2.74/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
83553-PK
Zoro #
G602594522
UPC #
888434572313
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Humidity Resistant
No
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
4
Pipe Marker Legend
Gas Natural
Printed Language
Spanish
Maximum Pipe O.D.
2 3/8 in
Glow In The Dark
No
Abrasion Resistant
Yes
Adhesive Style
Permanent
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Legend Text Color
Black
NFPA 99, CGA C-9
No
Water Resistant
No
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Finish
Glossy
ISO 14726
No
Protective Coating
No Protective Coating
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
3/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas Natural, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.