Pipe Marker, Black, Engine Oil, PK5, 8786-4-PK

  • Mfr # 8786-4-PK

  • Zoro # G602594676


product price:  $10.99
/pk 5, $2.20/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8786-4-PK
Zoro #
G602594676
UPC #
888434572696
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Engine Oil
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Humidity Resistant
No
Minimum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Glow In The Dark
No
UV Resistant
No
Finish
Glossy
Protective Coating
No Protective Coating
Printed Language
English
Number of Pipe Markers
4
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
2 3/8 in
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Engine Oil, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.