Carbide End Mill, Sq, 1/8, 3/4 Cut L
Mfr # 02558TF
Zoro # G6031952
product price:Â $20.29
/eaKey Features
Measurement System
Inch
Milling Diameter
1/8"
Overall Length
2 1/4 in
Number of Flutes
2
End Mill Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
02558TF
Zoro #
G6031952
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1/8"
Overall Length
2 1/4 in
Length of Cut
0.75 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Description
Square End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/4 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.