Adapter, Reducer, 14/20
Mfr # CG-1000-42
Zoro # G6034506
product price:Â $38.65
/eaKey Features
Type
Adapter
Features
Lower Inner Joint is Smaller in Size Than the Top Outer Joint, Used to Connect Dissimilar Standard Taper Joint Sizes
Material of Construction
Glass
Overall Length
55 mm
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CG-1000-42
Zoro #
G6034506
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
55 mm
Upper Ground Mouth Size
14/20
Lower Ground Mouth Size
19/22
Details
Item
Adapter
Type
Adapter
Features
Lower Inner Joint is Smaller in Size Than the Top Outer Joint, Used to Connect Dissimilar Standard Taper Joint Sizes
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Autoclavable
No
Material
Glass
Description
Adapter, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 14/20, Overall Length 55 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Colorless, Autoclavable No, Features Lower Inner Joint is Smaller in Size Than the Top Outer Joint, Used to Connect Dissimilar Standard Taper Joint Sizes, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.