
Cable Tie, 14 in L, 4.01 in Max Bundle Dia., Blue, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # CT265CL-BLUE
Zoro # G603524214
product price:Â $6.79
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.58
Key Features
Cable Tie Style
Self-Locking
Nominal Length
14 in
Width
4.8 mm
Nominal Max. Bundle Dia.
4.01 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CT265CL-BLUE
Zoro #
G603524214
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
14 in
Width
4.8 mm
Nominal Max. Bundle Dia.
4.01 in
Details
Item
Cable Tie
Cable Tie Style
Self-Locking
Color
Blue
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Weight
4.724
Standards
Military Federal, and ASTM specification
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Description
Kable Kontrol's Nylon colored zip ties are an ideal and cost-effective option for all applications that require easy identification. The choice between twelve different colors will help you to easily spot the difference between whatever you happen to be securing with these zip ties. These color cable ties are specifically manufactured to be used for indoor or in-wall cable bundling. Colored nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.