Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Brown, W211099

  • Mfr # W211099

  • Zoro # G603552286


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211099
Zoro #
G603552286
UPC #
194917627143
Country of Origin
Cambodia

Dimensions

Size
11
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
W211099
Upper Boot Material
All Leather
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Footwear Sole Pattern
Lug
Footwear Construction Type
Direct Attach
Insulated
No
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Heat Resistant
No
Standards
ASTM F2413-18M1/75 C75 EH
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Liner Material
Mesh
Waterproof Type
Waterproof Membrane
Lugs
Rubber
Metatarsal Guard Style
None
Metatarsal Guard
No
Static Dissipative
No
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Footwear Style
Mid-Cut Work Boot
Footwear Shank Type
Nylon
CSA Footwear Standard
No Puncture Protection
Upper Material Description
Leather
Non-Marking Upper
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Heel Style
Defined Heel
Last Number or Name
099
Upper Material
Leather
Midsole Material
Polyurethane
Insole System
Full Cushion
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Footwear Shank
Yes
Non Metallic Upper
No
Upper Color
Brown
Shank Material
Nylon
Non-Marking Sole
Yes
Slip-Resistance Value - Mark II - Wet
0.6
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.49
Maximum Heat Rating
572 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Dry
0.68
Construction
Direct Attached
Toe Cap Material
Composite
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Closure
Lace Up
For Outdoor Traction
Yes
Wide Toe Cap
No
Removable Insole
Yes
Ninety-Degree Heel
Yes
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W211099

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.