CHEMICAL BORIC ACID 4PCT W/V 4L
Mfr # LC117404
Zoro # G603615462
product price:Â $59.19
/eaKey Features
Product Type
Boric Acid
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Concentration
4 % w/v
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LC117404
Zoro #
G603615462
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Item
Boric Acid
Product Type
Boric Acid
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Concentration
4 % w/v
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Container Type
Bottle
CAS Number
10043-35-3, 7732-18-5
Chemical Formula
H3BO3
REMOVE - Previous PI Node
B
Volume
4 L
Quantity
1
Container Type
Bottle
Standards
Traceable to NIST
Container Material
Plastic
Shelf Life
24 mo
Form
Liquid
Description
Boric Acid, Concentration 4 Percent w/v, CAS Number 10043-35-3, 7732-18-5, Chemical Formula H3BO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.