CHEMICAL KI 10PCT W/V 10L
Mfr # LC197606
Zoro # G603615561
product price:Â $261.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
7681-11-0, 7732-18-5
Concentration
10 % w/v
Chemical Formula
KI
Calibration Certificate
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LC197606
Zoro #
G603615561
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Shelf Life
24 mo
CAS Number
7681-11-0, 7732-18-5
Concentration
10 % w/v
Chemical Formula
KI
Calibration Certificate
NIST
Chemical Container Type
Box
Product Type
Potassium Iodide
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Potassium Iodide
Chemical Grade
Lab
Quantity
10
Volume
10 L
Container Material
Plastic
Standards
ACS, Traceable to NIST
Container Type
Box
Form
Liquid
REMOVE - Previous PI Node
P
Description
Potassium Iodide, Concentration 10 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.