CHEMICAL NAOH 12.0N 1L
Mfr # LC245232
Zoro # G603616339
product price:Â $83.59
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
NIST
Chemical Formula
NaOH
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LC245232
Zoro #
G603616339
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Sodium Hydroxide
Calibration Certificate
NIST
Chemical Formula
NaOH
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
Special Information
TAPPI T624 cm-00
Concentration
12 N (12 M)
Standards
TAPPI T624 cm-00, Traceable to NIST
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Features
TAPPI T624 cm-00
Container Type
Bottle
REMOVE - Previous PI Node
S
Volume
1 L
Quantity
1
Form
Liquid
Container Material
Plastic
Description
Sodium Hydroxide, Concentration 12 N (12 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards TAPPI T624 cm-00, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.