Carbide End Mill, Sq, 11/32, 5/16 Cut L
Mfr # 32564TN
Zoro # G6036265
product price:Â $24.35
/eaKey Features
Measurement System
Inch
Overall Length
2 in
Milling Diameter
11/64"
Number of Flutes
2
End Mill Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
32564TN
Zoro #
G6036265
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2 in
Milling Diameter
11/64"
Length of Cut
0.3125 in
Shank Dia.
3/16 in
Milling Dia.
0.171875 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.171875 in Milling Dia., Carbide, TiN, Straight, Length of Cut 0.3125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.