Dry Erase Board, 34"x33", Mobile/Casters
Mfr # 30237
Zoro # G603659220
product price:Â $421.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Board Properties
Non-Magnetic
Mounting/Mobility Type
Mobile/Casters
Dry Erase Product Grouping
Dry Erase Board
Overall Height
73 in
Frame Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
30237
Zoro #
G603659220
UPC #
674785302378
Country of Origin
United States
Dimensions
Overall Height
73 in
Dry Erase Width
33 in
Adjustable Height Range
Not Adjustable
Dry Erase Height
34 in
Overall Width
34 in
Adjustable Height
Not Adjustable
Board Height - Side 2
73 in
Board Width - Side 2
34 in
Board Width - Side 1
33 in
Board Height - Side 1
34 in
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Mobile/Casters, Dry Erase Height 34 in, Dry Erase Width 33 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Plastic, Frame Material HDPE, Dry Erase Surface Type Melamine, Corner Shape Rounded, Includes Casters, Pad Retainer Knobs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.