SecureFit(TM) Elevated Temperature Hard Hat, Glass-Reinforced Nylon, 4 Point Ratchet, White
Mfr # H-701T-SF
Zoro # G603927589
product price:Â $36.85
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
Glass-Reinforced Nylon
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H-701T-SF
Zoro #
G603927589
UPC #
50076308945577
Country of Origin
United States
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
SecureFit(TM) Elevated Temperature Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Glass-Reinforced Nylon
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
No
Standards
ANSI Z87.1, ANSI Z89.1, CSA
Application
General Purpose
ANSI Electrical Class
E, G
ANSI Impact Type
1
Includes
Sweatband
ANSI Classification
Type 1, Class G, Type 1, Class E
CSA Type
1
Reverse Donning
Yes
Weight
13 oz
CSA Class
E, G
Head Protection Brand
3M
Description
Elevated Temperature Hard Hat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.