Shop BRADY
See all product information
DOT Container Placard, Flammable Gas 2
Mfr # 63408
Zoro # G604390344
product price:Â $12.59
/eaKey Features
Width
10-3/4"
Height
10-3/4"
DOT/UN Product Form
Placard
Label Width
10 3/4 in
Container Label/Placard Type
Hazardous Class
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63408
Zoro #
G604390344
UPC #
754473634087
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Width
10 3/4 in
Label Height
10 3/4 in
Details
DOT/UN Product Form
Placard
Container Label/Placard Type
Hazardous Class
Message
Flammable Gas 2
Product Type
DOT Container Placard
Hazard Class
Class 2 (Gases)
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Material
Vinyl
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Flammable Gas 2, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.