
16mm Diameter Ball Screws 16mm diameter 10mm lead, 3000mm length, unmachined ends.
Mfr # 211135 0305
Zoro # G604661543
product price:Â $188.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Outside Dia.
16mm
Length
3052mm
Lead
10mm
Number of Starts
2
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
211135 0305
Zoro #
G604661543
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
16mm
Length
3052mm
Details
Item
Precision Ball Screws
Lead
10mm
Number of Starts
2
Thread Direction
Right Hand
Material
Carbon Steel, CF 53
Description
16mm diameter 10mm lead, 3000mm length, unmachined ends.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.