Lineman Pliers, Steel, Flat Jaw, 8 3/4" L
Mfr # CMHT81648
Zoro # G605303749
product price:Â $16.99
/eaKey Features
Jaw Length
1 1/2 in
Jaw Width
1 1/4 in
Jaw Thickness
1/2 in
Overall Length
8 3/4 in
Features
Induction Hardened: Cutting Edges Stay Sharper Longer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CMHT81648
Zoro #
G605303749
UPC #
885911577830
Country of Origin
India
Dimensions
Jaw Length
1 1/2 in
Jaw Width
1 1/4 in
Jaw Thickness
1/2 in
Overall Length
8 3/4 in
Details
Features
Induction Hardened: Cutting Edges Stay Sharper Longer
Insulated
No
Item
Lineman Pliers
High Leverage
No
Finish
Chrome Plated
Weight
0.91 lb
Handle Style
Comfort Grip
Plier Material
Steel
Grip Material
Bi-Material
Plier Type
Lineman's Pliers
Maximum Jaw Opening
1 1/2 in
Steel Type
Drop-Forged Steel
Blade Material
Steel
Cutting Capacities
1.5 in
Includes Voltage Detection Module
No
Jaw Shape
Flat
ESD-Safe
No
Non-Sparking
No
Tether Ready
No
Description
Lineman Pliers, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 8 3/4 in, Jaw Shape Flat, Jaw Length 1 1/2 in, Jaw Width 1 1/4 in, Jaw Thickness 1/2 in, Handle Style Comfort Grip, Non-Sparking No, ESD-Safe No, High Leverage No, Blade Material Steel, Cutting Capacities 1.5 in, Features Induction Hardened: Cutting Edges Stay Sharper Longer, Finish Chrome Plated, Grip Material Bi-Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.