Pump, 1 HP, Composite

  • Mfr # PAF-75

  • Zoro # G605670155


product price:  $792.99
/ea
Free Shipping & Returns

Key Features

Features
High Volume, Medium Head, Rugged and Lightweight Housing
Amps
8.5 A
Cord Length
20 ft
Standards
CSAus
Flow Rate @ 20 ft of Head (Maximum)
62.5 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PAF-75
Zoro #
G605670155
UPC #
727429003237
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Overall Length
9 in
Overall Width
6 in
Overall Height
16 in
Manufacturer Warranty Length
2 yr
Compatible Discharge Pipe Size
2 in

Details

Item
PAF Series Pump, 1 HP
Features
High Volume, Medium Head, Rugged and Lightweight Housing
Amps
8.5 A
Standards
CSAus
Flow Rate @ 20 ft of Head (Maximum)
62.5 gpm
Flow Rate @ 15 ft of Head (Maximum)
4,560 gph
Thermal Overload Protection
Yes
Submersible
Yes
Pump Housing Material
FRP Composite, Stainless Steel
Series Family
Tidalwave
Nameplate Voltage
115V
Seal Type
Double Lip, Mechanical
Discharge Type
FIPT
Seal Material
Silicone Carbide
Impeller Design
Vortex
Horsepower
1 hp
Flow Rate @ 5 ft of Head (Maximum)
5,950 gph
Compatible with Media Type
Water
Duty Cycle
Continuous
Maximum Feet of Head
36 ft
Pump Type
Direct Drive Pump
Impeller Material
Fiber-Reinforced
Flow Rate @ 30 ft of Head (Maximum)
1,770 gph
Series
PAF
Flow Rate @ 10 ft of Head (Maximum)
5,270 gph
Phase
Single
Motor Enclosure
Totally Enclosed

Description

PAF Series Pump, 1 HP, Pump Housing Material FRP Composite, Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115V, Maximum Feet of Head 36 ft, Flow Rate @ 5 ft of Head (Maximum) 5,950 gph, Flow Rate @ 10 ft of Head (Maximum) 5,270 gph, Flow Rate @ 15 ft of Head (Maximum) 4,560 gph, Flow Rate @ 20 ft of Head (Maximum) 62.5 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Not Applicable, Discharge Type FIPT, Cord Length 20 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.