Pump, 1/2 HP, Iron

  • Mfr # A-05L

  • Zoro # G605735618


product price:  $772.99
/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty, High Volume, Highest Head
Standards
cULus, E318238
Cord Length
30 ft
Amps
6.6 A
Overall Length
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-05L
Zoro #
G605735618
UPC #
727429003077
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
30 ft
Overall Length
10 in
Overall Width
7 in
Compatible Discharge Pipe Size
2 in
Manufacturer Warranty Length
2 yr
Overall Height
17 in

Details

Item
A-Series Pump, 1/2 HP
Features
Heavy Duty, High Volume, Highest Head
Standards
cULus, E318238
Amps
6.6 A
Series Family
Tidalwave
Flow Rate @ 15 ft of Head (Maximum)
3,600 gph
Duty Cycle
Continuous
Thermal Overload Protection
Yes
Maximum Feet of Head
35 ft
Seal Material
Silicone Carbide
Horsepower
1/2 hp
Nameplate Voltage
115V
Flow Rate @ 30 ft of Head (Maximum)
840 gph
Pump Type
Direct Drive Pump
Discharge Type
FIPT
Seal Type
Double Lip, Mechanical
Flow Rate @ 20 ft of Head (Maximum)
47 gpm
Flow Rate @ 10 ft of Head (Maximum)
4,320 gph
Flow Rate @ 5 ft of Head (Maximum)
5,040 gph
Series
A
Compatible with Media Type
Water
Submersible
Yes
Pump Housing Material
Cast Iron, Stainless Steel
Phase
Single
Motor Enclosure
Totally Enclosed

Description

A-Series Pump, 1/2 HP, Pump Housing Material Cast Iron, Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 115V, Maximum Feet of Head 35 ft, Flow Rate @ 5 ft of Head (Maximum) 5,040 gph, Flow Rate @ 10 ft of Head (Maximum) 4,320 gph, Flow Rate @ 15 ft of Head (Maximum) 3,600 gph, Flow Rate @ 20 ft of Head (Maximum) 47 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Not Applicable, Discharge Type FIPT, Cord Length 30 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.