Scraper, 3 in. L, Pink
Mfr # 69611
Zoro # G6059672
product price:Â $4.99
/eaKey Features
Overall Length
8 in
Color
Pink
Blade Width
3 in
Handle Material
Polypropylene
Blade Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
69611
Zoro #
G6059672
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Blade Width
3 in
Blade Length
3 1/4 in
Overall Height
7 3/4 in
Details
Item
Hand Scraper
Color
Pink
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
No Seams or Cracks for Bacterial Growth, Sterilizable
Working Temp.
-22 Degrees to 176 Degrees F
Metal Detectable
No
Scraper Design
1-Piece
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Scraper
NSF Certified
No
Minimum Temperature
-22 Degrees F
Handle Included
No
Autoclavable
Yes
Halal/Kosher
Halal, Kosher
Perforation
Solid
Maximum Autoclave Temperature
250 Degrees F
Maximum Dishwasher Temperature
199 Degrees F
Maximum Temperature
183 Degrees F
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 3/4 in, Blade Material Polypropylene, Blade Width 3 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 7 3/4 in, Overall Length 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.