Power Distribution Block, Open, 3 Pole, 310 A Copper, 600 V AC/DC

  • Mfr # 16303-3

  • Zoro # G606022106

CAD Available

product price:  $162.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16303-3
Zoro #
G606022106
UPC #
051712148719
Country of Origin
Mexico

Dimensions

For Line Copper Wire Size - Minimum
6 AWG
Width
5.21 in
For Load Aluminum Wire Size - Maximum
250 kcmil
For Load Aluminum Wire Size - Minimum
6 AWG
Depth
3.32 in
Overall Width
5 in
For Load Copper Wire Size - Minimum
6 AWG
For Line Copper Wire Size - Maximum
350 kcmil
Overall Length
3.98 in
Overall Depth
3.22 in
For Line Aluminum Wire Size - Minimum
6 AWG
For Load Copper Wire Size - Maximum
350 kcmil
For Line Aluminum Wire Size - Maximum
250 kcmil
Length
4.0 in

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
Number of Poles
3
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Thermoplastic
Maximum Operating Temperature
248 Degrees F
UL 94 Flammability Rating
V-0
Standards
CSA Class 6228-01, RoHS Compliant, UL 1059
Housing Color
Black
Minimum Operating Temperature
-4 Degrees F
Number of Circuits
3
Color
Black
Short Circuit Current Rating
10 kA
Weight
1.49 lb
CAD Available
Yes

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 350 kcmil, Maximum Current - Copper Conductor 310 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 3, Overall Depth 3.22 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.