
Self-Drilling Screw, #14 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 1200 PK
Mfr # 414572-1200
Zoro # G606301843
product price:Â $512.99
/pk 1200, $0.43/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
414572-1200
Zoro #
G606301843
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#14
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Head Color
Silver
Description
#14 x 1 1/2" Self-Drilling Screws/Phillips/Pan Head/410 Series Stainless Steel/#3 Point , 1200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.