
Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 3000 PK
Mfr # 708778
Zoro # G606304288
product price:Â $901.99
/pk 3000, $0.30/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
708778
Zoro #
G606304288
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#14
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
SAE J78
Head Color
Silver
Description
#14 x 3/4" Self-Drilling Screws/Phillips/Modified Truss Head/Steel/Zinc/#3 Drill Point , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.