
18-8, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK
Mfr # 871370-50
Zoro # G606307456
product price:Â $101.99
/pk 50, $2.04/ea
Free Shipping & Returns
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-20
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
871370-50
Zoro #
G606307456
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-20
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
7/16-20x1 1/4 Hex Head Cap Screws, St. Steel 18-8, Plain,FineUNF, 1 1/4 Inch,7/16 Inch, 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.