
Socket Set Screw, Cup Point, 7/16-20 x 5/8", Alloy Steel, 18-8, Hex Socket Drive , 3000PK
Mfr # 191866-3000
Zoro # G606311415
product price:Â $2,922.99
/pk 3000, $0.97/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
7/16"-20
Point Type
Cup
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
191866-3000
Zoro #
G606311415
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-20
Overall Length
5/8 in
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
Cup
Material
Alloy Steel
Item
Set Screw
Description
Socket Set Screw, Cup Point, 7/16-20 x 5/8", Alloy Steel, 18-8, Hex Socket Drive , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.