
Hex Nut, 3/8"-24, Steel, Grade 5, Plain, 21/64 in Ht, 2500 PK
Mfr # 799114-BR-2500
Zoro # G606312566
product price:Â $561.99
/pk 2500, $0.22/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
21/64 in
Hex Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
799114-BR-2500
Zoro #
G606312566
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-24
Hex Height
21/64 in
Hex Width
9/16 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
3/8"-24 Finished Hex Nuts/Grade 5 Steel/Plain , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.