
Nylon Patch Socket Set Screws Cup Point, 1/4-20 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 247068-100
Zoro # G606313334
product price:Â $93.99
/pk 100, $0.94/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Overall Length
5/8 in
Point Type
Cup
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
247068-100
Zoro #
G606313334
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Overall Length
5/8 in
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Description
Nylon Patch Socket Set Screws Cup Point, 1/4-20 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.