
Set Screws, Cup Point, 5/16-18 x 1 1/2", Alloy Steel, Hex Socket, , 100PK
Mfr # 487375-100
Zoro # G606317868
product price:Â $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Overall Length
1-1/2 in
Point type
Cup
Point Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
487375-100
Zoro #
G606317868
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Overall Length
1-1/2 in
Details
System of Measurement
Inch
Drive Type
Hex
Point type
Cup
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Description
Set Screws, Cup Point, 5/16-18 x 1 1/2", Alloy Steel, Hex Socket, , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.