
Coupling Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 125 PK
Mfr # NB303060B-125
Zoro # G606317929
product price:Â $196.99
/pk 125, $1.58/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
2-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NB303060B-125
Zoro #
G606317929
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Overall Length
2-1/8 in
Hex Width
13/16 in
Details
Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
5/8-11 X 2 1/8" Hex Coupling Nuts/Steel A563 Grade A/Zinc Plated , 125PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.