
Coupling Nut, 5/8"-11, Steel, Zinc Plated, 1-7/8 in Lg, 13/16 in Hex Wd, 200 PK
Mfr # 869459
Zoro # G606318070
product price:Â $515.99
/pk 200, $2.58/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Material
Steel
Finish
Zinc Plated
Hex Width
13/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
869459
Zoro #
G606318070
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Overall Length
1-7/8 in
Hex Width
13/16 in
Details
Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
5/8-11 X 1 7/8" Hex Coupling Nuts/Steel/Zinc , 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.