
Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK
Mfr # 802101
Zoro # G606322138
product price:Â $912.99
/pk 500, $1.83/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male - Female
Thread Size
#8-32
Standoff Material
Brass
Standoff Finish
Nickel
Body Length
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
802101
Zoro #
G606322138
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Body Length
1-1/8 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
Brass
Standoff Finish
Nickel
System of Measurement
Inch
Description
1/4" OD Hex Standoffs /8-32x1 1/8"/Brass/Nickel/Outer Dia 1/4"/8-32/L:1 1/8",500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.